1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Genuine Joe
20128
All Purpose Sweeper - 18 in Wide, 60 in Handle Length
Mi Item #
07287021
MFR #
20128
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Floor Care
Brooms
Push Brooms
Genuine Joe 20128
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Genuine Joe
20128
All Purpose Sweeper - 18 in Wide, 60 in Handle Length
Mi Item #
07287021
MFR #
20128
Mfr description
20128 SWEEPER,ALL PURPOSE,18"
Exceptional quality bristles effectively collect dirt and debris
18" length allows you to easily clean hard-to-reach areas
All-purpose design is perfect for use in commercial or industrial purposes
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Block Width
18 in
Bristle Color
Gray
Handle Length
60 in
Details
Block Material
Wood
Handle Material
Metal
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items