Overview
Mfr description
21100 TOWEL,MULTIFOLD,WE,250/PK
- Hands-free dispensing to help prevent cross-contamination
- Interfolded towels encourage faster traffic and cleaner restrooms
- 250 one-ply sheets/bundle; 4000/Carton
- Size: 9.2" x 9.2"
- Made with post-consumer material
Specifications
- Roll Or SheetsSheets
- Paper Towel Fold StyleMulti-Fold
- ColorWhite
- Ply1
- Total Number Of Towels250
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data