Motion
22300
Hardwound Roll Towel - 350 ft Roll Length, 12 Rolls, White Color
Mi Item #07287029
MFR #22300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hardwound Roll Towel - 350 ft Roll Length, 12 Rolls, White Color
Mi Item #07287029
MFR #22300

Mfr description
22300 TOWEL,HRDWND,7-7/8X350,2"CR
  • High-capacity provides storage space, maintenance and labor savings
  • Compatible with most universal dispensers
  • Perfect solution for high-traffic restrooms
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roll Length
    350 ft

Details

  • Color
    White
  • Number of Rolls
    12
  • Roll Or Sheets
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)