Motion
22600
Hard Wound Roll Towel - 800 ft Roll Length, 6 Rolls, Natural Color
MI ITEM #07287030
MFR #22600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Wound Roll Towel - 800 ft Roll Length, 6 Rolls, Natural Color
MI ITEM #07287030
MFR #22600

Mfr description
22600 TOWEL,HRDWND,7-7/8X800,2"CR
  • High-capacity provides storage space, maintenance and labor savings
  • Compatible with most universal dispensers
  • Perfect solution for high-traffic restrooms
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roll Length
    800 ft

Details

  • Color
    Natural
  • Number of Rolls
    6
  • Roll Or Sheets
    Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)