Motion
24080
Perforated Household Paper Towel - 2 Ply, 11 in Roll Length, White Color
MI ITEM #07287033
MFR #24080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Perforated Household Paper Towel - 2 Ply, 11 in Roll Length, White Color
MI ITEM #07287033
MFR #24080

Mfr description
24080 TOWEL,ROLL,HSHOLD,80SH,WE
  • Perforated, 2-ply for fast spill pickup and greater liquid capacity
  • Use in the kitchen, breakroom or anywhere else you need a sheet quickly
  • Processed Chlorine-Free
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roll Length
    11 in

Details

  • Color
    White
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Ply
    2
  • Roll Or Sheets
    Roll
  • Total Number Of Towels
    80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)