Motion
24500EA
Disposable Dust Mop Refill - Material: Cotton, Color: Natural, 24 in Wide
Mi Item #07287036
MFR #24500EA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Dust Mop Refill - Material: Cotton, Color: Natural, 24 in Wide
Mi Item #07287036
MFR #24500EA

Mfr description
24500EA DUSTMOP,REFILL,COTTON,24X5
  • Great for everyday dusting
  • Quick-drying for efficiency
  • Disposable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dust Mop Dust Mop Head Width
    24 in
  • Width
    24 in

Details

  • Dust Mop Dust Mop Head Material
    Cotton
  • Dust Mop Mop Head Color
    Natural
  • Dust Mop Product Type
    Dust Mop Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)