Motion
25012
Perforated Roll Towel - 2 Ply, 11 in Roll Length, 12 Rolls, White Color
Mi Item #07287037
MFR #25012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Perforated Roll Towel - 2 Ply, 11 in Roll Length, 12 Rolls, White Color
Mi Item #07287037
MFR #25012

Mfr description
25012 TOWEL,KITCHEN,2-PLY,SS
  • Made from 100% recycled fiber
  • Minimum of 40% post-consumer material
  • Exceeds EPA comprehensive procurement guidelines
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roll Length
    11 in

Details

  • Color
    White
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Number of Rolls
    12
  • Ply
    2
  • Roll Or Sheets
    Roll
  • Total Number Of Towels
    250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)