1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Genuine Joe
2510012
Jumbo Roll Dispenser Bath Tissue - Roll, White, 2 Ply, 1000 ft Long
Mi Item #
07287038
MFR #
2510012
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Bathroom Supplies and Hygiene
Paper Products
Toilet Paper
Genuine Joe 2510012
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Genuine Joe
2510012
Jumbo Roll Dispenser Bath Tissue - Roll, White, 2 Ply, 1000 ft Long
Mi Item #
07287038
MFR #
2510012
Mfr description
2510012 TISSUE,JMB,1000',WH
Jumbo size for high-traffic restrooms
Fits in standard, jumbo bathroom-tissue dispensers
2-ply; nonperforated
See more details
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Core Diameter
3.30 in
Roll Length
1000 ft
Details
Color
White
Number of Rolls
12
Ply
2
Roll Or Sheets
Roll
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items