Motion
2550096
Standard Soft Bath Tissue Roll - Roll, White, 2 Ply
Mi Item #07287040
MFR #2550096
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Soft Bath Tissue Roll - Roll, White, 2 Ply
Mi Item #07287040
MFR #2550096

Mfr description
2550096 TISSUE,BRT,2PLY,500SH,WH
  • Embossed, 2-ply, perforated sheets
  • Securely overall-wrapped for maximum sanitation
  • Exceptional whiteness, absorbency and softness
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Core Diameter
    1.63 in

Details

  • Color
    White
  • Number of Rolls
    96
  • Number Of Sheets Per Roll
    500
  • Ply
    2
  • Roll Or Sheets
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)