Motion
2565012
Jumbo Roll Dispensor Bath Tissue - Roll, White, 2 Ply, 650 ft Long
Mi Item #07287041
MFR #2565012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jumbo Roll Dispensor Bath Tissue - Roll, White, 2 Ply, 650 ft Long
Mi Item #07287041
MFR #2565012

Mfr description
2565012 TISSUE,JMB,650',WH
  • Jumbo size for high-traffic restrooms
  • Fits in standard, jumbo bathroom-tissue dispensers
  • 2-ply; nonperforated
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roll Length
    650 ft

Details

  • Color
    White
  • Number of Rolls
    12
  • Ply
    2
  • Roll Or Sheets
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)