1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Genuine Joe
26100
Facial Tissue - Flat Box, White, 2 Ply, Number of Tissues 100
MI ITEM #
07287043
MFR #
26100
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Bathroom Supplies and Hygiene
Paper Products
Facial Tissues
Genuine Joe 26100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Genuine Joe
26100
Facial Tissue - Flat Box, White, 2 Ply, Number of Tissues 100
MI ITEM #
07287043
MFR #
26100
Mfr description
26100 TISSUE,FACIAL,2PLY,100SH,WE
2-ply, White facial tissue offers a smooth surface and flexibility for greater softness and comfort
Tissue comes interfolded for speedy, convenient tissue delivery
Poly shield makes dispensing near perfect and protects tissues from dust and dirt
See more details
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Tissue Length
7.90 in
Tissue Width
7.50 in
Details
Box Type
Flat Box
Color
White
Number of Tissues
100
Ply
2
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items