Motion
48255
Hy-Sorb Disposable Mophead - Sontara Material, Color: Turquoise
Mi Item #07287054
MFR #48255
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hy-Sorb Disposable Mophead - Sontara Material, Color: Turquoise
Mi Item #07287054
MFR #48255

Mfr description
48255 MOP,DISPOSABLE,HY-SORB
  • Ideal for any professional stirrup-style or jaws-style handle
  • Includes lightweight, nonlinting, mildew-resistant, fast-drying, nonwoven Sontara material mophead
  • Holds 7 times its weight in liquid and needs no break-in period
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Mop Head Color
    Turquoise
  • Mop Head Material
    Sontara
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)