Motion
54101
Dust Mop with Handle - Material: Cotton, 24 in Wide
Mi Item #07287058
MFR #54101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dust Mop with Handle - Material: Cotton, 24 in Wide
Mi Item #07287058
MFR #54101

Mfr description
54101 MOP,DUST,W/HANDLE
  • Ideal for dusting
  • Includes absorbent, natural, cotton yarn mop with lightweight handle
  • Chrome-plated frame resists rust and is reinforced with 1/4" steel rod crossbars
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dust Mop Dust Mop Head Length
    60 in
  • Dust Mop Dust Mop Head Width
    24 in

Details

  • Dust Mop Dust Mop Head Material
    Cotton
  • Dust Mop Mop Head Style
    Swivel Head
  • Dust Mop Product Type
    Dust Mop & Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)