1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Genuine Joe
57257
Recycle Wastebasket - 7.13 gal, Shape Rectangular, Blue, 15 in High, 14.5 in Wide, 10.5 in Deep
Mi Item #
07287061
MFR #
57257
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Genuine Joe 57257
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Genuine Joe
57257
Recycle Wastebasket - 7.13 gal, Shape Rectangular, Blue, 15 in High, 14.5 in Wide, 10.5 in Deep
Mi Item #
07287061
MFR #
57257
Mfr description
57257 WASTEBASKET,RECYCLE,28 QT
Low-profile design for easy storage
Ideal for classroom, office, commercial and institutional use
Universal recycle logo
See more details
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
10.5 in
Height
15 in
Width
14.5 in
Details
Capacity
7.13 gal (US)
Color Finish
Blue
Shape
Rectangular
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items