Motion
60465
Space-Saving Waste Container - 23 gal, Gray, 30 in High, 22.5 in Wide, 11 in Deep
MI ITEM #07287074
MFR #60465
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Space-Saving Waste Container - 23 gal, Gray, 30 in High, 22.5 in Wide, 11 in Deep
MI ITEM #07287074
MFR #60465

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60465 CONTAINER,23GL,SLIM,GY
  • Space-saving waste container with sleek design protrudes less than 1' from the wall
  • Built-in handles allow easy transport and emptying
  • Fits under most tables
  • Includes a built-in bag cinch
  • Gray; 23 gal capacity

Specifications

  • Capacity
    23 gal (US)
  • Color Finish
    Gray
  • Height
    30 in
  • Width
    22.5 in
  • Depth
    11 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text