1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Genuine Joe
60467
Heavy-Duty Push Broom - Material: Polypropylene, 24 in Wide, 60 in Handle Length
MI ITEM #
07287076
MFR #
60467
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Floor Care
Brooms
Push Brooms
Genuine Joe 60467
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Genuine Joe
60467
Heavy-Duty Push Broom - Material: Polypropylene, 24 in Wide, 60 in Handle Length
MI ITEM #
07287076
MFR #
60467
Mfr description
60467 BROOM,FLOOR,SWEEP,HANDLE
Designed to pick up both fine and medium particles from floor
Features a wood block that is double-filled with a heavy polypropylene center
Also features flagged polypropylene around the outside
See more details
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Block Width
24 in
Handle Length
60 in
Details
Block Material
Wood
Bristle Material
Polypropylene
Handle Connection Type
Female Thread
Handle Material
Hardwood
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items