Specifications
Dimensions
- Container Size0.04 oz
Details
- FormGranules
- Package Quantity400
Overview
Mfr description
70468 SWEETENER,SUCRALOSE,YW
- Zero-calorie sweetener - sucralose
- Each packet with the sweetness of 2 teaspoons of sugar
- Kosher, gluten-free and sodium-free
- Comes in a convenient dispenser box