Motion
80360
Wide Band Mop Handle - Clamp-Style, Jaw, Handle Length; 60 in
Mi Item #07287085
MFR #80360
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wide Band Mop Handle - Clamp-Style, Jaw, Handle Length; 60 in
Mi Item #07287085
MFR #80360

Mfr description
80360 HANDLE, MOP, JAW STYLE
  • Extra-durable clamps powerfully secure mopheads
  • Threaded compression collar lets you quickly replace worn-out mopheads
  • Long, sturdy handle lets you easily clean hard-to-reach areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    60 in

Details

  • Handle Color
    Natural, Wood grain
  • Handle Connection Type
    Clamp-Style, Jaw
  • Product Types
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)