1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Genuine Joe
85120
Chemical-free Sponge - Melamine Material, 2.8 in Thick, Color: White
MI ITEM #
07287092
MFR #
85120
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Sponges and Scouring Pads
Sponges
Genuine Joe 85120
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Genuine Joe
85120
Chemical-free Sponge - Melamine Material, 2.8 in Thick, Color: White
MI ITEM #
07287092
MFR #
85120
Mfr description
85120 SPONGE,AMAZING
Chemical-free material easily cleans hard, nonporous surfaces
Yellow gripping in middle prolongs use and improves performance
Compact size fits comfortably in your hand
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Sponge Length
1.5 in
Sponge Thickness
2.8 in
Sponge Width
4.5 in
Details
Sponge Color
White
Sponge Material
Melamine
Sponge Type
Sponge
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items