Motion
85122
Toilet Bowl Mop - Handle Color: White, Bristle Color: White, 12 in Handle Length
MI ITEM #07287094
MFR #85122
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toilet Bowl Mop - Handle Color: White, Bristle Color: White, 12 in Handle Length
MI ITEM #07287094
MFR #85122

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Color
    White
  • Handle Length
    12 in

Details

  • Bristle Mop String Mop Head Material
    Plastic
  • Handle Color
    White
  • Handle Material
    Plastic
  • Product Types
    Toilet Bowl Mop

Overview

Mfr description
85122 TOILET BOWL MOP
  • Quality construction keeps toilets and urinals hygienic and sanitary
  • Polypropylene strands are resistant to acid for long-lasting use
  • 4-1/2" mophead reaches wide surface area for fast, thorough cleaning
  • Strong, I-beam plastic handle is lightweight to reduce fatigue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought