Motion
85126
Cleaner Dispenser Plastic Bottle Pack - Color: Translucent, Plastic Material, 1 qt Capacity
MI ITEM #07287096
MFR #85126
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cleaner Dispenser Plastic Bottle Pack - Color: Translucent, Plastic Material, 1 qt Capacity
MI ITEM #07287096
MFR #85126

Mfr description
85126 BOTTLE,PK,DOZEN,32OZ
  • Convenient graduations allow fast, accurate measurements
  • Translucent design lets you see amount of remaining liquid
  • Chemical-resistant material is perfect for dispensing cleaners
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Bottle Configuration
    Bottle
  • Capacity
    1 qt (US)
  • Color
    Translucent
  • Material
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)