Specifications
Details
- Dispenser Capacity40 oz
- Dispenser Color FinishStainless Steel
- Dispensing ActionManual
- Mounting StyleWall-Mounted
- Product TypesHand Soap
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)