Motion
85139
Spray Bottle - Color: Translucent, Polyethylene Material, 24 fl oz Capacity, 24 per Carton
MI ITEM #07287101
MFR #85139
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Bottle - Color: Translucent, Polyethylene Material, 24 fl oz Capacity, 24 per Carton
MI ITEM #07287101
MFR #85139

Mfr description
85139 BOTTLE,24OZ,W/GRADUATIONS
  • 24 per Carton
  • Polyethylene material safely contains wide variety of liquids
  • Graduation marks allow you to make quick measurements inside bottle
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Bottle Configuration
    Bottle
  • Capacity
    24 fl oz (US)
  • Color
    Translucent
  • Material
    Polyethylene
  • Package Quantity
    24 per Carton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)