Motion
85144
Contour Trigger Sprayer - Color: White
Mi Item #07287102
MFR #85144
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Contour Trigger Sprayer - Color: White
Mi Item #07287102
MFR #85144

Mfr description
85144 SPRAYER,TRIGGER,CONTOUR
  • Ergonomic shape for comfortable handling during extended use
  • No-leak design prevents liquids from slowly seeping out
  • Adjustable nozzle lets you control amount of liquid to be dispensed
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    9.7 in

Details

  • Bottle Configuration
    Trigger Sprayer
  • Color
    White
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)