Motion
85145
Chemical Resistant Trigger Sprayer - Color: Yellow, Chemical Resistant Material
Mi Item #07287103
MFR #85145
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Trigger Sprayer - Color: Yellow, Chemical Resistant Material
Mi Item #07287103
MFR #85145

Mfr description
85145 SPRAYER,TRIGGER,CHEMRESIST
  • Chemical-resistant material allows safe use with variety of solutions
  • Adjustable nozzle lets you control amount of liquid to be dispensed
  • Easy-to-use trigger allows fast, repeatable use for efficient performance
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Bottle Configuration
    Trigger Sprayer
  • Color
    Yellow
  • Material
    Chemical Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)