Motion
85146
Soap Dispenser - Wall-Mounted, Stainless Steel, 40 oz, Manual Dispensing Action
Mi Item #07287104
MFR #85146
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soap Dispenser - Wall-Mounted, Stainless Steel, 40 oz, Manual Dispensing Action
Mi Item #07287104
MFR #85146

Mfr description
85146 DISPENSER,SOAP,SS,40OZ
  • Theft-proof construction prevents tampering
  • Smooth, rounded edges can be easily cleaned for sanitary use
  • 40 oz. tank features a top-fill design for quick, simple refills
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Dispenser Capacity
    40 oz
  • Dispenser Color Finish
    Stainless Steel
  • Dispensing Action
    Manual
  • Material
    Stainless Steel
  • Mounting Style
    Wall-Mounted
  • Product Types
    Hand Soap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)