Motion
85148
Standard Trigger Sprayer - Color: Red, White, 24 per Carton
Mi Item #07287105
MFR #85148
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Trigger Sprayer - Color: Red, White, 24 per Carton
Mi Item #07287105
MFR #85148

Mfr description
85148 SPRAYER,TRIGGER,725"
  • 24 per Carton
  • Proven quality
  • Outstanding performance
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    7-1/4 in

Details

  • Bottle Configuration
    Trigger Sprayer
  • Color
    Red, White
  • Package Quantity
    24 per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)