Motion
85151
Scope Dust Pan - Metal, Black Pan Color, 16 in Wide
Mi Item #07287107
MFR #85151
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scope Dust Pan - Metal, Black Pan Color, 16 in Wide
Mi Item #07287107
MFR #85151

Mfr description
85151 PAN,METAL,DUST,16"
  • Heavy-duty design allows simple use during small cleaning jobs
  • 20-gauge steel construction withstands abuse for long-lasting use
  • Baked-on enamel finish is easy to clean for sanitary use
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dust Pan Width
    16 in

Details

  • Dust Pan Color
    Black
  • Dust Pan Material
    Metal
  • Dust Pan Style
    Scoop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)