Motion
90112
Microfiber Duster - Material: Fiber, Color: Green
Mi Item #07287108
MFR #90112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Microfiber Duster - Material: Fiber, Color: Green
Mi Item #07287108
MFR #90112

Mfr description
90112 DUSTER,MICROFIBER,SUPER
  • Split strands create positive charge to grab and hold dust and dirt
  • Microfibers safely clean hard surfaces without additional chemicals
  • Durable material is hand-washable to provide long-lasting use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Duster Color
    Green
  • Duster Material
    Fiber
  • Duster Product Type
    Duster with Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)