Motion
90413
Buffing Floor Pad - Fiber Abrasive Material, 13 in Overall Diameter
MI ITEM #07287118
MFR #90413
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Buffing Floor Pad - Fiber Abrasive Material, 13 in Overall Diameter
MI ITEM #07287118
MFR #90413

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    13 in
  • Overall Thickness
    1 in

Details

  • Abrasive Material
    Fiber
  • Application
    Buffing
  • Max Rpm
    350 rpm

Overview

Mfr description
90413 PAD,BUFFING,SPRAY,13",RED
  • Versatile design allows dry buffing, spray buffing or light-duty scrubbing
  • Open web material allows dirt to collect between fibers for efficient use
  • Flexible, resilient construction reaches every bit of floor's surface
  • For use at speeds between 175 to 350 RPM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought