1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Genuine Joe
91320
Ultra High-speed Floor Pad - Rubber Abrasive Material, 20 in Overall Diameter
Mi Item #
07287127
MFR #
91320
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Genuine Joe 91320
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Genuine Joe
91320
Ultra High-speed Floor Pad - Rubber Abrasive Material, 20 in Overall Diameter
Mi Item #
07287127
MFR #
91320
Mfr description
91320 PAD,ULTRAHIGH,20",CHAMPAGNE
Soft, rubberized material "grabs" floor and brings finish to high gloss
Flexible, resilient material reaches every bit of floor's surface
Open web design allows dirt to collect between fibers for efficient use
See more details
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Diameter
20 in
Overall Thickness
1 in
Details
Abrasive Material
Rubber
Application
Finishing
Max Rpm
3000 rpm
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items