Motion
94117
Advanced Design Floor Pad - Fiber Abrasive Material, 17 in Overall Diameter
MI ITEM #07287131
MFR #94117
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Advanced Design Floor Pad - Fiber Abrasive Material, 17 in Overall Diameter
MI ITEM #07287131
MFR #94117

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
94117 PAD FLOOR,GLOSS,17",BLACK
  • Advanced design effectively reduces stripping time
  • Flexible, resilient material reaches every bit of floor's surface
  • Heavy-duty, quality fibers provide long-lasting performance
  • For use at speeds between 175 to 350 RPM

Specifications

  • Abrasive Material
    Fiber
  • Overall Diameter
    17 in
  • Overall Thickness
    1 in
  • Max Rpm
    350 rpm
  • Application
    Stripping

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text