1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Genuine Joe
94120
Advanced Design Floor Pad - Fiber Abrasive Material, 20 in Overall Diameter
Mi Item #
07287132
MFR #
94120
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Genuine Joe 94120
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Genuine Joe
94120
Advanced Design Floor Pad - Fiber Abrasive Material, 20 in Overall Diameter
Mi Item #
07287132
MFR #
94120
Mfr description
94120 PAD FLOOR,GLOSS,20",BLACK
Advanced design effectively reduces stripping time
Flexible, resilient material reaches every bit of floor's surface
Heavy-duty, quality fibers provide long-lasting performance
See more details
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Diameter
20 in
Overall Thickness
1 in
Details
Abrasive Material
Fiber
Application
Stripping
Max Rpm
350 rpm
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items