Overview
Mfr description
98201 23-GALLON RECYCLING CONTAINER LID
- Fits the Genuine Joe Recycling Container (57258)
- Easy identification with color-coding
- 2 slots on lid for versatile use
- Made of rugged plastic
Specifications
- MaterialPlastic
- Color FinishBlue
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data