Motion
LGR1BEA
Narrow Band Large Mophead - Looped End, Rayon, Cotton Material, Color: Green
MI ITEM #07287137
MFR #LGR1BEA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Band Large Mophead - Looped End, Rayon, Cotton Material, Color: Green
MI ITEM #07287137
MFR #LGR1BEA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Mop Head Color
    Green
  • Mop Head Material
    Rayon, Cotton
  • Mop Head Type
    Looped End

Overview

Mfr description
LGR1BEA MOP,LG,BLEND,NRWBAND,GREEN
  • Great for general cleaning and disinfecting
  • Green and available in other colors for easy color-coding
  • Absorbs 6 to 7 times its weight
  • Limited break-in time
  • Looped ends for greater durability and launderability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought