Motion
LWH5BEA
Synthetic Blend Large Mophead - Looped End, Rayon, Cotton Material, Color: White
MI ITEM #07287142
MFR #LWH5BEA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synthetic Blend Large Mophead - Looped End, Rayon, Cotton Material, Color: White
MI ITEM #07287142
MFR #LWH5BEA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Mop Head Color
    White
  • Mop Head Material
    Rayon, Cotton
  • Mop Head Type
    Looped End

Overview

Mfr description
LWH5BEA MOP,LG,BLND,WDBAND,LOOP,WE
  • Great for general cleaning and disinfecting
  • White and available in other colors for easy color-coding
  • Absorbs 6 to 7 times its weight
  • Limited break-in time
  • Wide headband and looped ends for greater launderability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought