Motion
MGR1BEA
Narrow Band Medium Mophead - Looped End, Cotton Material, Color: Green
MI ITEM #07287146
MFR #MGR1BEA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Band Medium Mophead - Looped End, Cotton Material, Color: Green
MI ITEM #07287146
MFR #MGR1BEA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MGR1BEA MOP,MED,GREEN,BLND,NARROW
  • Great for general cleaning and disinfecting
  • White and available in other colors for easy color-coding
  • Absorbs 6 to 7 times its weight
  • Limited break-in time
  • Looped ends for greater durability and launderability

Specifications

  • Mop Head Type
    Looped End
  • Mop Head Material
    Cotton
  • Mop Head Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought