Motion
MOR5BEA
Synthetic Blend Medium Mophead - Looped End, Rayon, Cotton Material, Color: Orange
MI ITEM #07287149
MFR #MOR5BEA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synthetic Blend Medium Mophead - Looped End, Rayon, Cotton Material, Color: Orange
MI ITEM #07287149
MFR #MOR5BEA

Mfr description
MOR5BEA MOP,MED,RAYON,COTTON,ORNGE
  • Great for general cleaning and disinfecting
  • Orange and available in other colors for easy color-coding
  • Absorbs 6 to 7 times its weight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Mop Head Color
    Orange
  • Mop Head Material
    Rayon, Cotton
  • Mop Head Type
    Looped End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)