Motion
N16COTEA

Genuine Joe
N16COTEA

Clamp-Style #16 Mophead - Cut End, Cotton Material, Color: Natural
Mi Item #07287153
MFR #N16COTEA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Genuine Joe
N16COTEA

Clamp-Style #16 Mophead - Cut End, Cotton Material, Color: Natural
Mi Item #07287153
MFR #N16COTEA

Mfr description
N16COTEA MOP,COTTON,CUTEND,16
  • Great for wet mopping
  • Use with clamp-style mop handles (not included)
  • High-quality, ultra-absorbent cotton construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Mop Head Color
    Natural
  • Mop Head Material
    Cotton
  • Mop Head Type
    Cut End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)