Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wide Band Small Mophead - Looped End, Rayon, Cotton Material, Color: Green Tint
MI ITEM #07287167
MFR #SGR5BEA

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SGR5BEA MOP,SMALL,GREEN,BLEND,WIDE
  • Great for general cleaning and disinfecting
  • Green and available in other colors for easy color-coding
  • Absorbs 6 to 7 times its weight
  • Limited break-in time
  • Wide headband and looped ends for greater launderability

Specifications

  • Mop Head Type
    Looped End
  • Mop Head Material
    Rayon, Cotton
  • Mop Head Color
    Green Tint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text