Specifications
Details
- Mop Head ColorNatural
- Mop Head MaterialCotton
- Mop Head TypeCut End
Overview
Mfr description
Z20COTEA MOP,WET,20OUNCE,CUTEND
- Use for variety of cleaning jobs
- Effective and absorbent
- 4-ply cotton construction with cut ends
- Great value