Motion
6036EW
LLD Extra Heavy Can Liners - 30 gal, 0.75 mil, White, 30 in Wide, 36 in Long, 200 Per Carton
MI ITEM #07287180
MFR #6036EW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LLD Extra Heavy Can Liners - 30 gal, 0.75 mil, White, 30 in Wide, 36 in Long, 200 Per Carton
MI ITEM #07287180
MFR #6036EW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6036EW LINER,CAN,24X32,.75MIL,200
  • Low-density design offers economical alternative for waste disposalIndustrial-strength material is tear-resistant and puncture-resistantOne-at-a-time dispensing provides easy accessCloudy design keeps unsightly waste hidden from view when transporting

Specifications

  • Bag Capacity
    30 gal (US)
  • Thickness
    0.75 mil
  • Color
    White
  • Material
    Linear Low-Density Polyethylene (LLDPE)
  • Width Of The Bag Liner
    30 in
  • Length Of The Bag Liner
    36 in
  • Package Quantity
    200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought