Motion
26K16
Layflat® Screw Type Mop Combo Kit - Mop Head Type: Looped End, String Yarn Material, Color: Blue, 54 in Handle Length
MI ITEM #07287183
MFR #26K16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Layflat® Screw Type Mop Combo Kit - Mop Head Type: Looped End, String Yarn Material, Color: Blue, 54 in Handle Length
MI ITEM #07287183
MFR #26K16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26K16 KIT,COMBO,MOP,SCREW-TYPE
  • Includes 16 oz., grade 1 yarn mophead that requires no break-in period and color hides the dirt
  • Fiberglass, screw-type handle is protected with a polyester veil that holds fibers in place and prevents rust
  • Mophead is made from 32% recycled content
  • Length: 54"

Specifications

  • Mop Type
    Twist Mop
  • Mop Head Type
    Looped End
  • Mop Head Material
    String Yarn
  • Handle Length
    54 in
  • Mop Head Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text