Motion
LBH18SPR
Microfiber Cleaning Mopster - Mop Head Type: Microfiber, Connector Type: Hook & Loop, Microfiber Material, Color: Blue, 54 in Handle Length
MI ITEM #07287186
MFR #LBH18SPR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Microfiber Cleaning Mopster - Mop Head Type: Microfiber, Connector Type: Hook & Loop, Microfiber Material, Color: Blue, 54 in Handle Length
MI ITEM #07287186
MFR #LBH18SPR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    54 in

Details

  • Connector Type
    Hook & Loop
  • Mop Head Color
    Blue
  • Mop Head Material
    Microfiber
  • Mop Head Type
    Microfiber
  • Mop Type
    Mopster

Overview

Mfr description
LBH18SPR MOPSTER BUCKETLESS MOP SYSTEM
  • Cleans nonconventional areas
  • Heavy-duty floor cleaner for all applications: home, gym and hospital
  • Works where buckets/ringers are impractical
  • Durable, ultra-light construction reduces user fatigue
  • Handle cap rotates 360 degrees for smooth operation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought