Motion
11808345
Heavy-Duty Finish Floor Stripper - 5 gal, Pail
MI ITEM #07287194
MFR #11808345
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy-Duty Finish Floor Stripper - 5 gal, Pail
MI ITEM #07287194
MFR #11808345

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    5 gal (US)

Details

  • Color
    Clear
  • Floor Cleaner Type
    Stripper
  • Form
    Liquid

Overview

Mfr description
11808345 STRIPPER,FLR,ULTRA,H.D.
  • Works on your toughest floor challenges
  • Apply liberally with a mop or auto scrubber, using hot water
  • Rinse with cool water and RMC Perfect 7 natural pH low-foam cleaner (sold separately)
  • Also can rinse with cool water and Enviro Care Low-Foam All-purpose Cleaner (sold separately)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought