Specifications
Dimensions
- Container Size5 gal (US)
Details
- ColorClear
- Floor Cleaner TypeStripper
- FormLiquid
Overview
Mfr description
11847945 STRIPPER,FLOOR,STRIP,SUPER
- Removes heavy buildups, sealers and floor finishes hardened by frequent burnishing
- Nonammoniated, highly concentrated formula offers 1:4 to 1:16 dilution ratios
- Do not use undiluted and do not allow to dry
- Rinse with RMC Perfect 7 natural pH low-foam cleaner or Enviro Care Low-foam All-purpose Cleaner