Motion
H601S-001-F2
0.1 gpm Port Size, NPTF, 1 gpm Max Flow
Mi Item #07287272
MFR #H601S-001-F2
Price$1,613.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.1 gpm Port Size, NPTF, 1 gpm Max Flow
Mi Item #07287272
MFR #H601S-001-F2

Mfr description
H601S-001-F2 FLOW METER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,613.80/each

Specifications

Dimensions

  • Minimum Flow Rate
    0.1 gpm

Details

  • Action
    Direct
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    1 gpm
  • Operating Medium
    Hydraulic Fluid
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)