Motion
PWTR1542-2RS-XL

INA (SCHAEFFLER)
PWTR1542-2RS-XL

Yoke Roller - 42 mm Roller Diameter, 15 mm Bore, 19 mm Roller Width, Sealed
MI ITEM #07287293
MFR #PWTR1542-2RS-XL
Price$307.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
PWTR1542-2RS-XL

Yoke Roller - 42 mm Roller Diameter, 15 mm Bore, 19 mm Roller Width, Sealed
MI ITEM #07287293
MFR #PWTR1542-2RS-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$307.85/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Roller Diameter  
    42 mm
  • Roller Width  
    19 mm

Details

  • Bearing Element
    Needle Roller
  • Closure Type
    Sealed
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    6000 rpm
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Series
    PWTR

Overview

Mfr description
PWTR1542-2RS-XL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought