Motion
XTCE225H22TD
FVNR IEC Contactor - 225 A, 3 Pole
Mi Item #07287473
MFR #XTCE225H22TD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FVNR IEC Contactor - 225 A, 3 Pole
Mi Item #07287473
MFR #XTCE225H22TD

Mfr description
XTCE225H22TD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    140 mm

Details

  • Ampere Rating
    225 A
  • Coil Voltage
    24 V dc
  • Contact Configuration
    2NO–2NC
  • Number Of Poles
    3
  • Product Type
    Contactors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)