Motion
223108

GRACO INC
223108

Lubrication Pump - Piston, Grease, 50:1 Ratio
Mi Item #07287782
MFR #223108
Price$13,210.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
223108

Lubrication Pump - Piston, Grease, 50:1 Ratio
Mi Item #07287782
MFR #223108

Mfr description
223108 FIREBALL 425 ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,210.80/each

Specifications

Dimensions

  • Weight
    34 lbs, 15.422 kg

Details

  • Application
    Industrial
  • Includes
    Cover, Fireball 50:1 425 Pump, Follow Plate, Hose and Fitting Kit
  • Lubrication Type
    Grease
  • Material
    Carbon Steel
  • Maximum Operating Pressure
    4000 psi
  • Pump Material
    Carbon Steel
  • Pump Ratio
    50:1
  • Pump Type
    Piston
  • Series
    Fire-Ball 425
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)